Shop All Stem Casters
Service Caster
Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 1/2" Stem w/Brake
Mfr # SCC-TS20S515-SSR-TLB-121315
Zoro # G105424302
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.5
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S515-SSR-TLB-121315
- Zoro # G105424302
- UPC # 670533931999
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.5 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 5 |
Stem Dia. | 1/2" |
Size | 5" x 1-1/2" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Material | Semi Steel Cast Iron |
Finish | Bright Zinc Plated Finish |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Includes | Swivel caster w/top lock brake |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Load Capacity | 300 |
Thread Pitch | 13 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/2" wide semi steel cast iron wheel and a 1/2" threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-8)
- VESTIL Urethane Hose & Cable Bridge (URTH-36)
- RUBBERMAID COMMERCIAL Replacement Swivel Bayonet Caster, 3" Wheel, Thermoplastic Rubber, Blk (FG7570L20000)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 5 Solid Shelves, 24x36x60 (SEC365F-SLD)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-RED-34212-4)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement Set (HEN-SCC-TS05S310-POS-TLB-58SP-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-TLB-2)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S514-SPUS-381615-2-S-2)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 4 (SCC-GR02S50-TPR-BLK-716-4)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212)
- Service Caster Casters