Shop All Stem Casters
Service Caster
Semi Steel Swivel TS Caster w/Roller Bearing-3" Wheels&3/8" Stems-2 w/BRK, 4PK
Mfr # SCC-TS20S315-SSR-381615-2-TLB-2
Zoro # G305425703
product price: $210.99
/pk 4, $52.75/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.5
- Mounting Height 4-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S315-SSR-381615-2-TLB-2
- Zoro # G305425703
- UPC # 670533931388
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.5 |
Mounting Height | 4-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 3 |
Stem Dia. | 3/8" |
Size | 3" x 1-1/2" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Load Capacity | 300 |
Features | 2 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Material | Semi Steel Cast Iron |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 3/8" threaded stem with brake casters and two (2) swivel casters, with 3” diameter by 1-1/2” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- PEWAG Chain, 5 ft. L, Working Load Limit 55 lb. (36085/5)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 3 ft H (19303)
- ZORO SELECT Bungee Cord, Hook, 13 In.L, 5/16 In.D (4HXD6)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC, 4PK (SCC-PS05S410-SRS-34NPT-4)
- SERVICE CASTER 3'' Red Polyurethane Creeper Swivel 1/2'' Threaded Stem Caster (CREE-SCC-TS20S314-PPUB-RED-121315)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster SCC, 5PK (SCC-TS05S210-TPRS-121315-5)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-TLB-M1215-4)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUB-2-TLB-2-112)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 250 lb (PGS30273ZN-POD01(KK))
- Service Caster Stem Casters