Shop All Stem Casters
Service Caster
Semi Steel Swivel TS Caster w/RB w/5" Wheels & 1/2" Stem-4 Swivel, 4PK
Mfr # SCC-TS20S515-SSR-121315-4
Zoro # G305424218
product price: $234.99
/pk 4, $58.75/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.5
- Mounting Height 6-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S515-SSR-121315-4
- Zoro # G305424218
- UPC # 11586544789
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.5 |
Mounting Height | 6-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 5 |
Size | 5" x 1-1/2" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Material | Semi Steel Cast Iron |
Includes | (4) swivel casters |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Load Capacity | 300 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with 5” diameter by 1-1/2” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Cylindrical Terminal, 3/16 In, 303/304 SS (ST24-6)
- HILLMAN Hillman Fasteners 41394 10-12 x 1 in. Blue Plastic Anchor - 25 Pack; Pack Of 5 (849235)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 63" (975US)
- EFFIZIENT 21” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EFFP151)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-SSS-TLB-381615-4)
- SERVICE CASTER 8 Inch Rubber Scaffold Caster Set with 1-1/4” Stem w/Brakes (SCC-SF30S820-RSR-138-4)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-PPUB-MRN-58212-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-M815-4)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-MRN-TLB-845)
- SERVICE CASTER 35 Inch Black Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLK-PLB-M1015)
- Service Caster Casters