Shop All Pneumatic Wheels
Service Caster
SCC - 8" x 2.5" Pneumatic Wheel Only with 3.1875" Centered Hub and Ball Bearings
Mfr # SCC-FPB280-4C-BRGKIT
Zoro # G705443055
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2.5
- Material Black Pneumatic Tread on Silver Metal Core
- Type Black Pneumatic Tread on Silver Metal Core
- Fits Axle Dia. 1/2", 5/8", 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-FPB280-4C-BRGKIT
- Zoro # G705443055
- UPC # 11586526273
- Country of Origin United States
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Fits Axle Dia. | 1/2", 5/8", 3/4" |
Size | 8" x 2.5" (2.80/2.50-4) |
Details
Material | Black Pneumatic Tread on Silver Metal Core |
Type | Black Pneumatic Tread on Silver Metal Core |
Wheel Bearings | Ball Bearings |
Model | Pneumatic Wheel Only |
Capacity | 300 |
Description
Listing is for one (1) Service Caster Air Filled Pneumatic Hand Truck Dolly Wheel with a 8" diameter, 2.5” tread width and a 3-3/16" centered hub. Included are ball bearings to fit 1/2", 5/8”, or 3/4" axles, eliminating the need to guess correct size. Supports 250 pounds (lbs) per wheel. When searching for a reliable and durable solution to your transport needs, consider Service Caster’s pneumatic & flat free semi-pneumatic wheels. Service Caster’s pneumatic and flat free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings (1/2”, 5/8” and 3/4” sizes included), Service Caster’s pneumatic and flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPYellow)
- BAUER LADDER Rung Replacement Kit - 17 1/2" Round Rung (07054)
- US CARGO CONTROL 3" x 30' Replacement/Winch Strap w/ Wire Hook, 330WH (330WH)
- AP PRODUCTS AP Products 012-PSQ50 8 X 3/4 Pan Head Screw, 3/4" / Pack of 50, Black (012-PSQ50 BL 8 X 3/4)
- SERVICE CASTER SCC- 10" x 3.5" Gray Pneumatic Wheel Only with 4" Centered Hub and Ball Bearings (SCC-FPB350-4C-GRAY-BRGKIT)
- SERVICE CASTER SCC - 10" x 3.5" Pneumatic Wheel Only with 4" Centered Hub and Ball Bearings (SCC-FPB350-4C-BRGKIT)
- SERVICE CASTER SCC-8" x 2.5" Gray Pneumatic Wheel Only w/3.1875" Centered Hub and Ball Bearings (SCC-FPB280-4C-GRAY-BRGKIT)
- SERVICE CASTER SCC - 10" x 3.5" Pneumatic Wheel Only with 2.25" Offset Hub and Ball Bearings (SCC-FPB350-4O-BRGKIT)
- MARATHON Turf Flat Free Tire 16X6.50-8, 3 C, 3/4 (30454P)
- ZORO SELECT Rear Wheel, Pneumatic, 10 In (A-LIFT-PN)
- CASTERHQ 10"x3-1/2", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR (CB-FP410O)
- Service Caster Pneumatic Wheels