Shop All Rubber Wheels
Service Caster
SCC-8" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-600 lbs Cpty
Mfr # SCC-TPRBF820
Zoro # G605442622
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1/2"
- Wheel Dia. 8
- Wheel Width 2
- Wheel Bearings Sealed Precision Ball Bearings
- Bore Dia. 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TPRBF820
- Zoro # G605442622
- UPC # 670533891095
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Bore Dia. | 0.5 |
Size | 8" x 2" |
Details
Wheel Bearings | Sealed Precision Ball Bearings |
Durometer | 75A |
Material | Thermoplastic Rubber Tread on Polyolefin Core |
Finish | Thermoplastic Rubber |
Load Capacity | 600 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel |
Description
Listing is for one (1) Service Caster 8" diameter by 2" tread width Thermoplastic Rubber flat tread wheel with a precision ball bearing and 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for a quiet and smooth rolling wheel that is suitable for a variety of different clean environments, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With a ball bearing with 1/2" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 350 ft. (CA7305)
- HOMEPAGE Ultra Gray Bungee Cord; 32 x 0.374 in. - Case of 10 (HO1491417)
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- LOCKJAW Synthetic Shackle, Breaking Strength: 36, 900 lb (15-037505)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1-1/2" Bore (SCC-RSS830-112-KW-2SS)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore (SCC-RSS630-114-KW-2SS)
- SERVICE CASTER SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB614)
- SERVICE CASTER 6" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-RSS620-12-KW-2SS)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore- (SCC-RSS1030-20MM-KW-2SS)
- ZORO SELECT Solid Wheel, Ribbed, 550 lb. Load Rating (53CM92)
- Service Caster Rubber Wheels