Shop All Rubber Wheels
Service Caster
SCC-8" Thermoplastic Rubber Donut Tread Wheel Only w/Ball Bearing-600 lbs Cpty
Mfr # SCC-TPRBD820
Zoro # G905442643
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1/2"
- Wheel Dia. 8
- Wheel Width 2
- Wheel Bearings Sealed Precision Ball Bearings
- Bore Dia. 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TPRBD820
- Zoro # G905442643
- UPC # 670533891057
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Bore Dia. | 0.5 |
Size | 8" x 2" |
Details
Wheel Bearings | Sealed Precision Ball Bearings |
Type | Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel |
Finish | Thermoplastic Rubber |
Durometer | 75A |
Load Capacity | 600 |
Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Description
Listing is for one (1) Service Caster 8" diameter by 2" tread width Thermoplastic Rubber donut tread wheel with a precision ball bearing and 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for a quiet and smooth rolling wheel that is suitable for a variety of different clean environments, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With a ball bearing with 1/2" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS 12Vdc Solenoid 586 Series (586 105111S1)
- JUSTRITE CHOCK, AC, 20in, EA , QLR, HAN, YEL (AC6820-QLR-H)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-4)
- BALLYMORE Rubber Tip, Rubber, PK4 (PT-SMALL BLK STOPPER)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS820-34-KW-2SS)
- SERVICE CASTER SCC - 5" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-450 lbs Cpty (SCC-RSR520)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore – (SCC-RSS830-34-KW-2SS)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-RSS830-1-KW-2SS)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Donut Tread Wheel Only w/Roller Bearing-500 lbs Cpty (SCC-TPRRD620)
- SERVICE CASTER SCC - 6" Rubber on Aluminum Wheel Only w/Roller Bearing-1/2" Bore-550 lbs Cpty (SCC-RAR620)
- WESCO Wheel, 10x2 1/2 In, Mold On Rubber (150596)
- Service Caster Rubber Wheels