Shop All Metal Wheels
Service Caster
SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2" Bore -1400 lbs Cpty
Mfr # SCC-SSR820
Zoro # G105443020
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Wheel/Tread Material Semi Steel Cast Iron
- Caster Wheel Bearings Roller Bearing
- Fits Axle Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSR820
- Zoro # G105443020
- UPC # 670533890883
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 8" x 2" |
Details
Caster Wheel/Tread Material | Semi Steel Cast Iron |
Caster Wheel Bearings | Roller Bearing |
Frame Finish | Semi Steel Cast Iron |
Caster Sub-Type | Semi Steel Cast Iron Wheel |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Capacity | 1400 |
Description
Listing is for one (1) Service Caster 8" diameter by 2" tread width Semi Steel Cast Iron wheel with a roller bearing and 1/2" bore. Supports 1400 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a roller bearing with 1/2" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- DAYTON Hand Truck, Loop Handle, 49x22-1/4x22 (21U671)
- KINGCORD 1/2 in. x 300 ft. Black/Orange Polypropylene Twisted Truck Rope (309831)
- BOXER TOOLS 21-in. Rubber Bungee Cords HD Outdoor- 100% EPDM WeatherProof w/Crimped S Hook, 10PK (66104)
- SERVICE CASTER SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-3/4" Bore -2500 lbs Cpty (SCC-SSR830)
- SERVICE CASTER SCC-4" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-700 lbs Cpty (SCC-SSR420)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity (SCC-SSR315-38)
- SERVICE CASTER SCC - 5" Semi Steel Cast Iron Wheel w/Roller Bearing- 1/2" Bore-600 lbs Capacity (SCC-SSR515)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-SSS414-38)
- ZORO SELECT Iron Tread Wheel, 6", 2000 lb. (400K32)
- Service Caster Metal Wheels