Shop All Polyurethane Wheels
Service Caster
SCC - 8" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1250 lbs Capacity
Mfr # SCC-PAB820
Zoro # G705442799
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyurethane Tread on Aluminum Core
- Durometer 95A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PAB820
- Zoro # G705442799
- UPC # 670533890111
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 8" x 2" |
Details
Wheel Material | Polyurethane Tread on Aluminum Core |
Durometer | 95A |
Bearing Type | Sealed Precision Ball Bearings |
Type | Polyurethane Wheel Tread on Aluminum Core Wheel |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Capacity | 1250 |
Finish | Polyurethane on Aluminum |
Description
Listing is for one (1) Service Caster 8" diameter by 2" tread width Polyurethane tread on Aluminum wheel with a precision ball bearing and 1/2" bore. Supports 1250 pounds (lbs) per wheel.When searching for a reliable and durable solution to your wheel needs, rely on Service Caster’s polyurethane tread on aluminum core wheels. With a precision ball bearing with a 1⁄2” bore and a polyurethane tread that is chemically bonded to an aluminum core, these wheels provide a smooth roll over uneven surfaces without marking or marring floors. These versatile wheels are ideal for a wide range of applications like dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE2603DFX4)
- JET Hand Chain Hoist With 30ft Lift, 5-Ton (S90-500-30)
- EASY HEAT Easy Heat 6837397 Braided Heat Tape - 40 ft. (6837397)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR73)
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart - (REG-SCC-PPUD820-2)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 26mm Bore - (SCC-EZPUS830-26MM-KW-2SS)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-3/4"Bore-2000 lb Cpty (SCC-PUR630-GB)
- SERVICE CASTER SCC-10" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lb Cpty (SCC-PUR1030-RS)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-EZPUS820-12-KW-2SS)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-EZPUS820-34-KW-2SS)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 5500 lb. (250 PT2P)
- Service Caster Polyurethane Wheels