Shop All Phenolic Wheels
Service Caster
SCC - 8" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 1400 lbs Capacity
Mfr # SCC-PHR820
Zoro # G305443042
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1400
- Durometer 90D
- Bore Size 0.5
- Material Phenolic
- Size 8" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHR820
- Zoro # G305443042
- UPC # 670533890166
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.5 |
Size | 8" x 2" |
Wheel Diameter | 8 |
Details
Capacity | 1400 |
Durometer | 90D |
Material | Phenolic |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Bearing Type | Roller Bearing |
Type | Phenolic Wheel |
Finish | Phenolic |
Description
Listing is for one (1) Service Caster 8" diameter by 2" tread width Phenolic wheel with a roller bearing and 1/2" bore. Supports 1400 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a roller bearing with 1/2" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ergonomic Nylon Tread Wheel, 2-5/8 (GSPO 65/15K)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Blue) (PRS7-12)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Snap Hook & Round Ring (2612RRBNSH1-WHT)
- CHICAGO HARDWARE Turnbuckle, Jaw & Eye, Galv, 3/4 x 9 In (02651 2)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 1200 lbs Capacity (SCC-PHR620)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR315-38)
- SERVICE CASTER SCC-12" High Temp Phenolic Wheel Only w/Roller Bearing- 3/4" Bore-3500 lbs Cpty (SCC-PHRHT1230)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR414)
- SERVICE CASTER Albion Industries TM0320108 Wheel Replacement (ALB-SCC-PHR3420)
- SERVICE CASTER Albion Industries TM0410108 Wheel Replacement (ALB-SCC-PHR415)
- SERVICE CASTER SCC - 3.25" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 700 lbs Capacity (SCC-PHR3420)
- Service Caster Phenolic Wheels