Shop All Phenolic Wheels
Service Caster
SCC - 8" High Temp Phenolic Wheel Only w/Roller Bearing- 3/4" Bore-2500 lbs Cpty
Mfr # SCC-PHRHT830
Zoro # G105442986
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2500
- Wheel Diameter 8
- Bore Size 0.75
- Durometer 90D
- Max. Operating Temp. 475 degrees F continuous usage and 525 degrees F intermittent usage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHRHT830
- Zoro # G105442986
- UPC # 670533891231
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Diameter | 8 |
Bore Size | 0.75 |
Size | 8" x 3" |
Details
Capacity | 2500 |
Durometer | 90D |
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Material | High Temperature Phenolic |
Type | High Temperature Phenolic Wheel |
Bearing Type | Roller Bearing |
Finish | High Tempertature Phenolic |
Description
Listing is for one (1) Service Caster 8" diameter by 3" tread width High Temperature Phenolic wheel with a roller bearing and 3/4" bore. Supports 2500 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin wheels. With a Roller Bearing with 3/4" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 6 ft L, 31000 lb Cap (EN360X6)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 1200 lbs Capacity (SCC-PHR620)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR315-38)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR514)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHSHT414)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 1/2" Bore - 800 lbs Capacity (SCC-PHS615)
- SERVICE CASTER SCC-12" High Temp Phenolic Wheel Only w/Roller Bearing- 3/4" Bore-3500 lbs Cpty (SCC-PHRHT1230)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 5" dia. (P-PH-050X015/038R)
- Service Caster Caster Wheels