Shop All Polyurethane Wheels
Service Caster
SCC-8" Green Poly on Cast Iron Wheel Only w/Roller Bearing-3/4"Bore-2500 lb Cpty
Mfr # SCC-PUR830-GB
Zoro # G505442746
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 3
- Fits Axle Dia. 3/4"
- Wheel Material Polyurethane Tread on Semi Steel Cast Iron Core
- Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PUR830-GB
- Zoro # G505442746
- UPC # 670533891279
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 |
Wheel Width | 3 |
Fits Axle Dia. | 3/4" |
Bore Dia. | 0.75 |
Size | 8" x 3" |
Details
Wheel Material | Polyurethane Tread on Semi Steel Cast Iron Core |
Bearing Type | Roller Bearing |
Durometer | 95A |
Type | Polyurethane Tread on Semi Steel Cast Iron Wheel Core Wheel |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Polyurethane on Cast Iron |
Capacity | 2500 |
Description
Listing is for one (1) Service Caster 8" diameter by 3" tread width Green Polyurethane tread on Black Cast Iron core wheel with a roller bearing and 3/4" bore. Supports 2500 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyurethane tread on semi-steel cast iron core wheels. With a roller bearing with a 3/4" bore, this wheel is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Polyurethane tread with a cast iron core is ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 3' - 1-ply (EE1-902-03-T3)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 150' per Square Pail (T0143326)
- KOCH CLEVIS FARM SCREW 3/4in. D (4001503)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 14mm Bore - (SCC-EZPUS520-14MM-KW-2SS)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS620-20MM-KW-2SS)
- SERVICE CASTER SCC - 8" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 1000 lbs Capacity (SCC-POR820)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS520-20MM-KW-2SS)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-EZPUS620-58-KW-2SS)
- SERVICE CASTER SCC - 8" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1250 lbs Capacity (SCC-PAB820)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UGA-080X020/050K)
- Service Caster Caster Wheels