Shop All Rubber Wheels
Service Caster
SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304
Mfr # SCC-TPRBF620-5/8-HL2.1875
Zoro # G005443052
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 5/8"
- Wheel Dia. 6
- Wheel Width 2
- Wheel Bearings Ball Bearing
- Bore Dia. 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TPRBF620-5/8-HL2.1875
- Zoro # G005443052
- UPC # 11586559813
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 5/8" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Bore Dia. | 0.625 |
Size | 6" x 2" |
Details
Wheel Bearings | Ball Bearing |
Load Capacity | 500 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Material | Thermoplastic Rubber Tread on Polyolefin Core |
Type | Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel |
Finish | Thermoplastic Rubber |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Thermoplastic Rubber flat tread wheel with ball bearings and 5/8" bore. Supports 500 pounds (lbs) per wheel. Replacement wheel for Haul Master Appliance Dolly Hand Truck part number 9913304. When searching for a reliable and durable wheel replacement for your Haul Master Appliance Dolly Hand Truck 9913304, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With ball bearings with a 5/8" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- VESTIL Cam Action Pallet Puller, 5K, 3" Jaw (PAL-14)
- STREN-FLEX Web Sling, Flat Eye, 20 ft L (WB2-912P)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Type: Medium Duty (DG36)
- SERVICE CASTER SCC - 6" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-500 lbs Cpty (SCC-RSR620)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore- (SCC-RSS1030-20MM-KW-2SS)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-RSS830-1-KW-2SS)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 24mm Bore - (SCC-RSS830-24MM-KW-2SS)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-RSS630-20MM-KW-2SS)
- SERVICE CASTER SCC - 6" Rubber on Aluminum Wheel Only w/Roller Bearing-1/2" Bore-550 lbs Cpty (SCC-RAR620)
- ZORO SELECT Caster Wheel, 135 lb., 4 D x 1 In. (2RZH6)
- Service Caster Caster Wheels