Shop All Rubber Wheels
Service Caster
SCC - 6" Rubber on Aluminum Wheel Only w/Roller Bearing-1/2" Bore-550 lbs Cpty
Mfr # SCC-RAR620
Zoro # G805442637
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1/2"
- Wheel Dia. 6
- Wheel Width 2
- Wheel Bearings Roller Bearing
- Bore Dia. 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-RAR620
- Zoro # G805442637
- UPC # 670533890623
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Wheel Bearings | Roller Bearing |
Material | Rubber Tread on Aluminum Core |
Type | Rubber Tread on Aluminum Core Wheel |
Load Capacity | 550 |
Durometer | 80A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Rubber on Aluminum |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Rubber tread on Aluminum wheel with a roller bearing and 1/2" bore. Supports 550 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s rubber on aluminum wheels. With a roller bearing with a 1⁄2” bore, this wheel is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Rubber on aluminum wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0119 Solid Braid MFP Utility Rope - 3/8" x 100', Red (3008.0119)
- KOCH CLEVIS FARM SCREW 3/4in. D (4001503)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE1802TTX10)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6216-1)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore (SCC-RSS630-114-KW-2SS)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/4" Bore (SCC-RSS1030-114-KW-2SS)
- SERVICE CASTER SCC - 8" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-600 lbs Capacity (SCC-RAB820)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-RSS820-58-KW-2SS)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-500 lbs Cpty (SCC-TPRBF620)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Donut Tread Wheel Only w/Roller Bearing-500 lbs Cpty (SCC-TPRRD620)
- ZORO SELECT Caster Wheel, Rubber, 8 in. Dia., 700 lb. (29XU76)
- Service Caster Rubber Wheels