Shop All Polyurethane Wheels
Service Caster
SCC-6" Poly on Aluminum Wheel Only w/Roller Bearing- 1/2" Bore-1200 lbs Capacity
Mfr # SCC-PAR620
Zoro # G505442869
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyurethane Tread on Aluminum Core
- Durometer 95A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PAR620
- Zoro # G505442869
- UPC # 670533890067
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Wheel Material | Polyurethane Tread on Aluminum Core |
Durometer | 95A |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Type | Polyurethane Wheel Tread on Aluminum Core Wheel |
Finish | Polyurethane on Aluminum |
Capacity | 1200 |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Polyurethane tread on Aluminum wheel with a roller bearing and 1/2" bore. Supports 1200 pounds (lbs) per wheel.When searching for a reliable and durable solution to your wheel needs, rely on Service Caster’s polyurethane tread on aluminum core wheels. With a roller bearing with a 1⁄2” bore and a polyurethane tread that is chemically bonded to an aluminum core, these wheels provide a smooth roll over uneven surfaces without marking or marring floors. These versatile wheels are ideal for a wide range of applications like dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-PPUB-34NPT-GRY)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS (33RG66)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1200 lb Cpty (SCC-PUR620-RS)
- SERVICE CASTER SCC - 3.5" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLK)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Replacement Wheel Set-SCC (GOM-SCC-PUR630-RS-4)
- SERVICE CASTER 10" x 3" Poly Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore - (SCC-EZPUS1030-112-KW-2SS)
- SERVICE CASTER SCC-10" GN Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lbs Cpty (SCC-PUR1030-GB)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS820-20MM-KW-2SS)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- Service Caster Caster Wheels