Shop All Phenolic Wheels
Service Caster
SCC - 6" Phenolic Wheel Only w/Ball Bearing - 1/2" Bore - 1200 lbs Capacity
Mfr # SCC-PHB620
Zoro # G205442909
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Phenolic Wheel
- Bearing Type Sealed Precision Ball Bearings
- Max. Operating Temp. -50 degrees F to 250 degrees F
- Finish Phenolic
- Capacity 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHB620
- Zoro # G205442909
- UPC # 670533890203
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Diameter | 6 |
Bore Size | 0.5 |
Size | 6" x 2" |
Details
Type | Phenolic Wheel |
Bearing Type | Sealed Precision Ball Bearings |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Finish | Phenolic |
Capacity | 1200 |
Material | Phenolic |
Durometer | 90D |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Phenolic wheel with a precision ball bearing and 1/2" bore. Supports 1200 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a precision ball bearing with 1/2" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 9 ft (9RSBKP)
- WERNER 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6206)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Black (EET1-902CW-4)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR630)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR415-38)
- SERVICE CASTER SCC - 5" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT514-38)
- SERVICE CASTER SCC - 3.25" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 700 lbs Capacity (SCC-PHR3420)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 1/2" Bore - 800 lbs Capacity (SCC-PHS615)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR514)
- CASTERHQ Phenolic Wheel 3-1/4"x2" (PHW34X2)
- Service Caster Caster Wheels