Shop All Phenolic Wheels
Service Caster
SCC - 6" High Temp Phenolic Wheel Only w/Roller Bearing- 3/4" Bore-2500 lbs Cpty
Mfr # SCC-PHRHT630
Zoro # G905443053
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Operating Temp. 475 degrees F continuous usage and 525 degrees F intermittent usage
- Finish High Tempertature Phenolic
- Bore Size 0.75
- Capacity 2500
- Wheel Diameter 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHRHT630
- Zoro # G905443053
- UPC # 670533891224
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.75 |
Wheel Diameter | 6 |
Size | 6" x 3" |
Details
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Finish | High Tempertature Phenolic |
Capacity | 2500 |
Type | High Temperature Phenolic Wheel |
Durometer | 90D |
Bearing Type | Roller Bearing |
Material | High Temperature Phenolic |
Description
Listing is for one (1) Service Caster 6" diameter by 3" tread width High Temperature Phenolic wheel with a roller bearing and 3/4" bore. Supports 2500 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin wheels. With a Roller Bearing with 3/4" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 48" (AF3048-2R)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Flat Snap Hooks (2615FSH)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb. Cap., Steel, Silver (OZWALL2)
- TIMBER TUFF Log Choker Cable with 2 Tow2 Rings (TMW-38)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS515-38)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHS315)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR414)
- SERVICE CASTER SCC - 12" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 3500 lbs Capacity (SCC-PHR1230)
- SERVICE CASTER SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -500 lbs Capacity (SCC-PHRHT314)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR514)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- Service Caster Caster Wheels