Shop All Plate Casters
Service Caster
SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster
Mfr # SCC-20S514-PPUB-TPU1
Zoro # G505438459
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Series Series #20
- Durometer 60D
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-TPU1
- Zoro # G505438459
- UPC # 670533854366
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/2" x 3-1/2" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Series | Series #20 |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane tread on polyolefin core |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 350 |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | Inner slots: 1-3/4" x 2-7/8" / Outer slots: 2-7/8" x 2-7/8" |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 universal commercial kitchen and restaurant equipment swivel caster with a 5" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 300 lbs./caster.Service Caster knows the demands of the commercial kitchen and restaurant industry and uses only the finest materials and craftsmanship to produce the Series #20 universal caster. With its bright zinc plated finish, heat-treated ball bearing raceway, and dust and thread guards, this versatile caster is built to last day after day on light and medium duty commercial kitchen and restaurant equipment. The Series #20 universal caster boasts polyurethane wheels that are non-marking, non-marring and roll smoothly thanks to an innovative ball bearing design, continuously performing without fail on all hard surfaces typically found in kitchen environments such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrule, Aluminum (7670824)
- GLOBAL INDUSTRIAL I Beam Trolley Capacity 2,000 Pound (241647)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF3-901-3)
- US CARGO CONTROL Corner Protector - 20 Pack (CP-VB2GO)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-RED-TLB-TP2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearing and Swivel Lock (SCC-30CS520-TPRBD-BSL-4)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER 4" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL400DP)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement Set (AVA-SCC-20S414-HRS-TLB-TP2-4)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- Service Caster Casters