Shop All Plate Casters
Service Caster
SCC 5" x 1.25" Gray Polyurethane Wheel Caster -2 Swivel/2 Swivel w/Brakes, 4PK
Mfr # SCC-20S514-PPUB-TPU1-2-TLB-2
Zoro # G805438555
product price: $88.69
/pk 4, $22.17/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Type (2) swivel casters & (2) swivel casters w/top lock brakes
- Series Series #20
- Caster Swivel Lock Type (2) Top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S514-PPUB-TPU1-2-TLB-2
- Zoro # G805438555
- UPC # 670533854403
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 3-1/2" x 3-1/2" |
Size | 5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Series | Series #20 |
Caster Swivel Lock Type | (2) Top lock brakes |
Features | 2 casters with top lock brakes |
Durometer | 60D |
Capacity (Lb.) | 350 |
Material | Polyurethane tread on polyolefin core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | Inner slots: 1-3/4" x 2-7/8" / Outer slots: 2-7/8" x 2-7/8" |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 universal commercial kitchen and restaurant equipment swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).Service Caster knows the demands of the commercial kitchen and restaurant industry and uses only the finest materials and craftsmanship to produce the Series #20 universal caster. With its bright zinc plated finish, heat-treated ball bearing raceway, and dust and thread guards, this versatile caster is built to last day after day on light and medium duty commercial kitchen and restaurant equipment. The Series #20 universal caster boasts polyurethane wheels that are non-marking, non-marring and roll smoothly thanks to an innovative ball bearing design, continuously performing without fail on all hard surfaces typically found in kitchen environments such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO GROUP ROPE NYLON TWISTED WT 3/8 X 100 FT (448971)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps (A3R1822A4B3C50P6)
- THE BETTER BUNGEE Bungee Cord, Yellow, 30 in. L, 1-1/2 in. W (BBC30NY)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Blue, 4-Count (AS36BL4PK)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-TTL30S420-SSB-2-R-2)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SSB-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Swivel Lock (SCC-30CS820-PUR-RS-BSL-4)
- SERVICE CASTER 12 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1230-PUR-RS)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S420-VGR-SLB-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRBD-2-R820-2)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- Service Caster Plate Casters