Shop All Polyurethane Wheels
Service Caster
SCC - 5" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1000 lbs Cpty
Mfr # SCC-SPUR520
Zoro # G705442782
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Solid Polyurethane
- Caster Temp. Range -50 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SPUR520
- Zoro # G705442782
- UPC # 670533890777
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 5" x 2" |
Details
Wheel Material | Solid Polyurethane |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Durometer | 60D |
Type | Solid Polyurethane Wheel |
Bearing Type | Roller Bearing |
Capacity | 1000 |
Finish | Solid Polyurethane |
Description
Listing is for one (1) Service Caster 5" diameter by 2" tread width Solid Polyurethane wheel with a roller bearing and 1/2" bore. Supports 1000 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Solid Polyurethane caster wheel. With a roller bearing with 1/2" bore for axle, solid polyurethane wheels offer a crown tread which provides more durability, easier rolling, and easier steering for the user. Service Caster’s Solid Polyurethane wheels offer a quiet and smooth rolling wheel that is suitable for a variety of different environments. With so many great features, like being highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E30B4C2P6)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- COLSON Colson® 2 Series Wheel 5.00006.939 WS - 6 x 2 Polyurethane on Aluminum 1/2 Roller Bearing (5.00006.939 WS)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Plate, Polished Chrome (6701140)
- SERVICE CASTER SCC-6" Poly on Aluminum Wheel Only w/Roller Bearing- 1/2" Bore-1200 lbs Capacity (SCC-PAR620)
- SERVICE CASTER SCC - 3.5" Red Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-RED)
- SERVICE CASTER SCC - 8" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1400 lbs Cpty (SCC-SPUR820)
- SERVICE CASTER SCC - 5" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-600 lbs Cpty (SCC-PPUR520)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-EZPUS830-1-KW-2SS)
- SERVICE CASTER SCC - 6" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-1200 lbs Cpty (SCC-SPUB620)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-2000 lb Cpty (SCC-PUR630-RS)
- Service Caster Polyurethane Wheels