Shop All Polyurethane Wheels
Service Caster
SCC - 5" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-1000 lbs Cpty
Mfr # SCC-SPUB520
Zoro # G105442795
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Solid Polyurethane
- Type Solid Polyurethane Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SPUB520
- Zoro # G105442795
- UPC # 670533890814
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 5" x 2" |
Details
Wheel Material | Solid Polyurethane |
Type | Solid Polyurethane Wheel |
Durometer | 60D |
Bearing Type | Sealed Precision Ball Bearings |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Capacity | 1000 |
Finish | Solid Polyurethane |
Description
Listing is for one (1) Service Caster 5" diameter by 2" tread width Solid Polyurethane wheel with a precision ball bearing and 1/2" bore. Supports 1000 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Solid Polyurethane caster wheel. With a precision ball bearing with 1/2" bore for axle, solid polyurethane wheels offer a crown tread which provides more durability, easier rolling, and easier steering for the user. Service Caster’s Solid Polyurethane wheels offer a quiet and smooth rolling wheel that is suitable for a variety of different environments. With so many great features, like being highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 30" x 60" Deck, 21" Deck Height (BB3060B)
- KFI Polaris Gen6 (2-Hole) Mount (100340)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Red, 4PK (RT42-10-R-C-4)
- US CARGO CONTROL 4" x 11" Fixed End w/ Flat Hook and Bolt Loop (402FHBL)
- SERVICE CASTER 10" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 30mm Bore - (SCC-EZPUS1030-30MM-KW-2SS)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 30mm Bore - (SCC-EZPUS830-30MM-KW-2SS)
- SERVICE CASTER SCC - 3.5" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLUE)
- SERVICE CASTER SCC - 3.5" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-GRY)
- SERVICE CASTER SCC - 3.5" Maroon Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-MRN)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS820-20MM-KW-2SS)
- SERVICE CASTER Case JW-6P Deck Gauge Wheel Replacement (CAS-SCC-POD620-58-1PC)
- Service Caster Caster Wheels