Shop All Polyurethane Wheels
Service Caster
SCC - 5" Solid Polyurethane Wheel Only - 3/8" Bore - 700 lbs Capacity
Mfr # SCC-SPUS514-38
Zoro # G005442765
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Fits Axle Dia. 3/8"
- Wheel Material Solid Polyurethane
- Bearing Type Spanner Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SPUS514-38
- Zoro # G005442765
- UPC # 670533889344
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 5" x 1-1/4" |
Details
Wheel Material | Solid Polyurethane |
Bearing Type | Spanner Bushing |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Durometer | 60D |
Type | Solid Polyurethane Wheel |
Finish | Solid Polyurethane |
Capacity | 700 |
Description
Listing is for one (1) Service Caster 5" diameter by 1.25" tread width solid polyurethane wheel with a 3/8" bore. Supports 700 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Solid Polyurethane caster wheel. With a plain bore with 3/8" bore for axle, solid polyurethane wheels offer a crown tread which provides more durability, easier rolling, and easier steering for the user. Service Caster’s Solid Polyurethane wheels offer a quiet and smooth rolling wheel that is suitable for a variety of different environments. With so many great features, like being highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Cable Swivel Hook Plate 1.5k (MINI-SH-7)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- ZORO SELECT Fork Truck Drum Carrier / Rotator (DCR-205-8)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Cpty (SCC-PPUB620)
- SERVICE CASTER SCC - 3.5" Red Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-RED)
- SERVICE CASTER SCC-8" Green Poly on Cast Iron Wheel Only w/Roller Bearing-3/4"Bore-2500 lb Cpty (SCC-PUR830-GB)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-EZPUS520-12-KW-2SS)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Replacement Wheel Set-SCC (GOM-SCC-PUR630-RS-4)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 900 lb. (P-UP-050X020/050R-001)
- Service Caster Polyurethane Wheels