Shop All Metal Wheels
Service Caster
SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing- 1100 lbs Cpty
Mfr # SCC-VGR520
Zoro # G905442902
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Caster Wheel/Tread Material Semi Steel Cast Iron
- Caster Wheel Bearings Roller Bearing
- Fits Axle Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-VGR520
- Zoro # G905442902
- UPC # 670533891118
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 5" x 2" |
Details
Caster Wheel/Tread Material | Semi Steel Cast Iron |
Caster Wheel Bearings | Roller Bearing |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Frame Finish | Semi Steel Cast Iron |
Caster Sub-Type | Semi Steel Cast Iron Wheel |
Capacity | 1100 |
Description
Listing is for one (1) Service Caster 5" diameter by 2" tread width Semi Steel Cast Iron V-Groove wheel with a roller bearing and 1/2" bore. Supports 1100 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s semi steel cast iron v-groove wheels. With a roller bearing and 1⁄2” bore, v-groove wheels are designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. These versatile wheels are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Quick Link, Steel, Zinc Plated, #7350 (T7645146V)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016975)
- US CARGO CONTROL Fleece Sleeve Protector for Ratchet Straps (2" x 20") (FSP-2X20)
- WESCO Wheel (151551)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron Wheel Only w/Ball Bearing - 1/2" Bore-1000 lbs Cpty (SCC-SSB520)
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Ball Bearing -1200 lbs Cpty (SCC-VGB620)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Ball Bearing - 1100 lbs Cpty (SCC-VGB520)
- SERVICE CASTER SCC - 5" Semi Steel Cast Iron Wheel Only - 3/8" Bore - 400 lbs Capacity (SCC-SSS514-38)
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- SERVICE CASTER SCC-6" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lbs Cpty (SCC-SSR630)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity (SCC-SSR315-38)
- Service Caster Metal Wheels