Shop All Rubber Wheels
Service Caster
SCC -5" Rubber on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-450 lbs Capacity
Mfr # SCC-RSB520
Zoro # G105442702
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1/2"
- Wheel Dia. 5
- Wheel Width 2
- Wheel Bearings Sealed Precision Ball Bearings
- Bore Dia. 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-RSB520
- Zoro # G105442702
- UPC # 670533890739
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5 |
Wheel Width | 2 |
Bore Dia. | 0.5 |
Size | 5" x 2" |
Details
Wheel Bearings | Sealed Precision Ball Bearings |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Load Capacity | 450 |
Type | Rubber Tread on Semi Steel Cast Iron Wheel Core Wheel |
Durometer | 80A |
Finish | Rubber on Cast Iron |
Material | Rubber Tread on Semi Steel Cast Iron Core |
Description
Listing is for one (1) Service Caster 5" diameter by 2" tread width Rubber tread on Cast Iron wheel with a precision ball bearing and 1/2" bore. Supports 450 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s rubber tread on semi-steel cast iron core wheels. With a precision ball bearing with a 1⁄2” bore, these wheels are ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Rubber on metal wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- HARRINGTON Bottom Hook Set (ER1BS1011)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore (SCC-RSS630-114-KW-2SS)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-RSS820-58-KW-2SS)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS520-34-KW-2SS)
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-500 lbs Cpty (SCC-TPRBF620)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., 3-1/4" W (53CM50)
- Service Caster Rubber Wheels