Shop All Polyurethane Wheels
Service Caster
SCC - 5" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 650 lbs Capacity
Mfr # SCC-POR520
Zoro # G305442762
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyolefin
- Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-POR520
- Zoro # G305442762
- UPC # 670533890272
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 5" x 2" |
Details
Wheel Material | Polyolefin |
Bearing Type | Roller Bearing |
Type | Polyolefin Wheel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polyolefin |
Capacity | 650 |
Description
Listing is for one (1) Service Caster 5" diameter by 2" tread width Polyolefin wheel with a roller bearing and 1/2" bore. Supports 650 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyolefin wheels. With a roller bearing with a 1⁄2” bore, this wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 5' - 2-ply (EE2-902-05-T4)
- MAGLINER General Purpose Hand Truck, Pneumatic (HMK112K14)
- SERVICE CASTER SCC - 3" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB314-GRY)
- SERVICE CASTER SCC - 8" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1400 lbs Cpty (SCC-SPUR820)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-EZPUS820-12-KW-2SS)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-2000 lb Cpty (SCC-PUR630-RS)
- SERVICE CASTER SCC-4" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-700 lb Cpty (SCC-PUR420-RS)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS620-20MM-KW-2SS)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-EZPUS820-34-KW-2SS)
- Service Caster Polyurethane Wheels