Shop All Phenolic Wheels
Service Caster
SCC - 5" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity
Mfr # SCC-PHS514
Zoro # G105442948
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Size 0.5
- Wheel Diameter 5
- Finish Phenolic
- Size 5" x 1-1/4"
- Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHS514
- Zoro # G105442948
- UPC # 670533888880
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.5 |
Wheel Diameter | 5 |
Size | 5" x 1-1/4" |
Details
Finish | Phenolic |
Bearing Type | Plain Bore |
Capacity | 600 |
Type | Phenolic Wheel |
Material | Phenolic |
Durometer | 90D |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Description
Listing is for one (1) Service Caster 5" diameter by 1.25" tread width phenolic wheel with 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a plain 1/2" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC233072)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- CASTERHQ 5" Universal Shopping CART Wheels, 5/16" Axle Hole, PK4 (WC2054LD)
- MAG-MATE Lifting Magnet, 9" H, 5" L (DL0150)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS414-38)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHSHT414)
- SERVICE CASTER SCC - 12" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 3500 lbs Capacity (SCC-PHR1230)
- SERVICE CASTER SCC - 5" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT514-38)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR315)
- ZORO SELECT Caster Wheel, Phenolic, 10 in., 3600 lb. (W-1030-LP-1)
- Service Caster Phenolic Wheels