Shop All Plastic Wheels
Service Caster
SCC - 5" Nylon Wheel Only - 3/8" Bore - 500 lbs Capacity
Mfr # SCC-NYS514
Zoro # G905443039
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/8"
- Wheel Width 1.25
- Caster Wheel/Tread Material Nylon
- Caster Wheel Bearings Plain Bore
- Includes Nylon Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-NYS514
- Zoro # G905443039
- UPC # 670533888767
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 |
Fits Axle Dia. | 3/8" |
Wheel Width | 1.25 |
Bore Dia. | 0.375 |
Size | 5" x 1-1/4" |
Details
Caster Wheel/Tread Material | Nylon |
Caster Wheel Bearings | Plain Bore |
Includes | Nylon Wheel |
Durometer | 75D |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Capacity | 500 |
Finish | Nylon |
Description
Listing is for one (1) Service Caster 5" diameter by 1.25" tread width nylon wheel. Supports 500 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Nylon wheels. With a plain bore with 3/8" bore for axle, Service Caster’s nylon wheels have a very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- RUBBERMAID Caster 3" Bucket (6111L3)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement (CAS-SCC-POS5138-12)
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- CASTERHQ White Nylon Wheel 6"x2", 1,000 LBS Capacity (CB-NY62)
- CASTERHQ TP-80F, 2.5" Wheel, Retractable Leveling Machine Casters, (TP9380-01-NYL-IPC)
- CASTERHQ 3-1/8"x1-1/8" Wheel, Blickle Leveling Caster W/ Fixed Position Op (HRLK-ALTH-80K)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- Service Caster Caster Wheels