Shop All Phenolic Wheels
Service Caster
SCC - 5" High Temp Phenolic Wheel w/Roller Bearing - 3/8" Bore -400 lbs Capacity
Mfr # SCC-PHRHT515-38
Zoro # G505443002
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Tempertature Phenolic
- Wheel Diameter 5
- Bore Size 0.375
- Capacity 400
- Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHRHT515-38
- Zoro # G505443002
- UPC # 670533889719
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Diameter | 5 |
Bore Size | 0.375 |
Size | 5" x 1-1/2" |
Details
Finish | High Tempertature Phenolic |
Capacity | 400 |
Bearing Type | Roller Bearing |
Durometer | 90D |
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Material | High Temperature Phenolic |
Type | High Temperature Phenolic Wheel |
Description
Listing is for one (1) Service Caster 5" diameter by 1.5" tread width high temperature phenolic wheel with roller bearing and 3/8" bore. Supports 400 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin. With a Roller Bearing with 3/8" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (3TP95)
- SERVICE CASTER Albion Industries TM0320108 Wheel Replacement (ALB-SCC-PHR3420)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR315-38)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 500 lbs Capacity (SCC-PHS314)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHS315)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR415-38)
- CASTERHQ 5"x2" Tool Box Kit, Phenolic Wheel, 1,000 Lbs Capacity (CB-9TBK52)
- Service Caster Caster Wheels