Shop All Plate Casters
Service Caster
SCC 4” X 1.5" High Temp Phenolic Wheel Caster - 2 Swivel/2 Rigid, 4PK
Mfr # SCC-20S415-PHSHT-TP2-2-R415-2
Zoro # G305438536
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.5
- Material High Temperature Phenolic
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S415-PHSHT-TP2-2-R415-2
- Zoro # G305438536
- UPC # 670533852256
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.5 |
Mounting Height | 5-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 4" x 1-1/2" |
Bolt Size | 5/16" (hardware not included) |
Details
Material | High Temperature Phenolic |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Capacity (Lb.) | 300 |
Type | (2) swivel casters & (2) rigid casters |
Durometer | 90D |
Series | Series #20 |
Features | Zerk grease fitting |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Bakery Rack Series #20 casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 1-1/2" wide high temperature phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Bakery Rack Series 20 top plate high temp phenolic wheel casters. The Service Caster Bakery Rack Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- LOOS Eye End Fitting, 304 S.S, Size 1/4 (MS20668-8)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K60)
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S1030-PUR-RS-SLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PHRHT-BSL)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHSHT)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster Set with Ball Bearings (SCC-30CS620-SSB-4)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14-TB)
- Service Caster Casters