Shop All Metal Wheels
Service Caster
SCC - 4" Semi Steel Cast Iron Wheel Only - 3/8" Bore - 350 lbs Capacity
Mfr # SCC-SSS414-38
Zoro # G905442940
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1.25
- Caster Wheel/Tread Material Semi Steel Cast Iron
- Caster Wheel Bearings Spanner Bushing
- Fits Axle Dia. 3/8"
- Caster Sub-Type Semi Steel Cast Iron Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSS414-38
- Zoro # G905442940
- UPC # 670533889917
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 4" x 1-1/4" |
Details
Caster Wheel/Tread Material | Semi Steel Cast Iron |
Caster Wheel Bearings | Spanner Bushing |
Caster Sub-Type | Semi Steel Cast Iron Wheel |
Frame Finish | Semi Steel Cast Iron |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Capacity | 350 |
Description
Listing is for one (1) Service Caster 4" diameter by 1.25" tread width semi steel cast iron wheel with a 3/8" bore. Supports 350 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a plain bore with 3/8" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Precision Ball Bearing (26Y363)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E30B3C1P6)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PTA-4UNN)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- SERVICE CASTER SCC - 5" Semi Steel Cast Iron Wheel Only - 3/8" Bore - 400 lbs Capacity (SCC-SSS514-38)
- SERVICE CASTER SCC-10" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lb Cpty (SCC-SSR1030)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity (SCC-SSR415-38)
- SERVICE CASTER SCC - 5" Semi Steel Cast Iron Wheel w/Roller Bearing- 1/2" Bore-600 lbs Capacity (SCC-SSR515)
- SERVICE CASTER SCC-5" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-1000 lbs Cpty (SCC-SSR520)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Ball Bearing - 1100 lbs Cpty (SCC-VGB520)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- Service Caster Metal Wheels