Shop All Metal Wheels
Service Caster
SCC - 4" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity
Mfr # SCC-SSS414
Zoro # G705442904
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1.25
- Caster Wheel/Tread Material Semi Steel Cast Iron
- Caster Wheel Bearings Plain Bore
- Fits Axle Dia. 1/2"
- Caster Temp. Range -45 degrees F to 600 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSS414
- Zoro # G705442904
- UPC # 670533889887
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 4" x 1-1/4" |
Details
Caster Wheel/Tread Material | Semi Steel Cast Iron |
Caster Wheel Bearings | Plain Bore |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Frame Finish | Semi Steel Cast Iron |
Caster Sub-Type | Semi Steel Cast Iron Wheel |
Capacity | 350 |
Description
Listing is for one (1) Service Caster 4" diameter by 1.25" tread width semi steel cast iron wheel with a 1/2" bore. Supports 350 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a plain bore with 1/2" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- ZORO SELECT E-Track Ring Tie-Off, 1333 lb.WLL, PK8 (4HXC5)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE2802DTX2)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -800 lbs Cpty (SCC-VGR420)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing- 1100 lbs Cpty (SCC-VGR520)
- SERVICE CASTER SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-3/4" Bore -2500 lbs Cpty (SCC-SSR830)
- SERVICE CASTER SCC-4" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-700 lbs Cpty (SCC-SSR420)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity (SCC-SSR315-38)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- Service Caster Metal Wheels