Shop All Phenolic Wheels
Service Caster
SCC - 4" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity
Mfr # SCC-PHR415-38
Zoro # G205443043
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Operating Temp. -50 degrees F to 250 degrees F
- Size 4" x 1-1/2"
- Finish Phenolic
- Type Phenolic Wheel
- Capacity 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-PHR415-38
- Zoro # G205443043
- UPC # 670533889528
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Size | 4" x 1-1/2" |
Bore Size | 0.375 |
Wheel Diameter | 4 |
Details
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Finish | Phenolic |
Type | Phenolic Wheel |
Capacity | 600 |
Material | Phenolic |
Bearing Type | Roller Bearing |
Durometer | 90D |
Description
Listing is for one (1) Service Caster 4" diameter by 1.5" tread width phenolic wheel with roller bearing and 3/8" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a roller bearing with 3/8" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE #18 x 400 Ft. Natural Cotton Twine (705295)
- CARGOLOC Adjustable Tarp Cords, Blue, 12", 8 pcs. (32556)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 8 in, 1250 lb (1NWL8)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KNRS-8-SLP)
- SERVICE CASTER SCC - 10" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2900 lbs Capacity (SCC-PHR1030)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR315-38)
- SERVICE CASTER SCC - 3.25" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 700 lbs Capacity (SCC-PHR3420)
- SERVICE CASTER Albion Industries TM0320108 Wheel Replacement (ALB-SCC-PHR3420)
- SERVICE CASTER SCC - 5" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT514-38)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR630)
- DURASTAR Wheel; 3.25X2 Phenolic (Black); 1-3/16 Plain Bore (3420PH84B)
- Service Caster Caster Wheels