Shop All Phenolic Wheels
Service Caster
SCC - 4" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity
Mfr # SCC-PHS415
Zoro # G305442939
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Size 0.5
- Material Phenolic
- Type Phenolic Wheel
- Wheel Diameter 4
- Size 4" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-PHS415
- Zoro # G305442939
- UPC # 670533889573
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.5 |
Wheel Diameter | 4 |
Size | 4" x 1-1/2" |
Details
Material | Phenolic |
Type | Phenolic Wheel |
Durometer | 90D |
Bearing Type | Plain Bore |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Finish | Phenolic |
Capacity | 600 |
Description
Listing is for one (1) Service Caster 4" diameter by 1.5" tread width phenolic wheel with 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a plain 1/2" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Swivel Bronzemm. 9-12 (301090Z00YK)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16XA08201R)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- CM Steel Top Hook Assy, for 2Z783, etc. (KRB5048U)
- SERVICE CASTER SCC - 5" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT514-38)
- SERVICE CASTER SCC - 12" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 3500 lbs Capacity (SCC-PHR1230)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR415-38)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHSHT414)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PHRHT420)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR315)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- Service Caster Phenolic Wheels