Shop All Phenolic Wheels
Service Caster
SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity
Mfr # SCC-PHSHT414
Zoro # G305442915
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Plain Bore
- Bore Size 0.5
- Finish High Tempertature Phenolic
- Size 4" x 1-1/4"
- Material High Temperature Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHSHT414
- Zoro # G305442915
- UPC # 670533889009
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.5 |
Size | 4" x 1-1/4" |
Wheel Diameter | 4 |
Details
Bearing Type | Plain Bore |
Finish | High Tempertature Phenolic |
Material | High Temperature Phenolic |
Durometer | 90D |
Type | High Temperature Phenolic Wheel |
Capacity | 600 |
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Description
Listing is for one (1) Service Caster 4" diameter by 1.25" tread width high temperature phenolic wheel with 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin. With a plain 1/2" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- BILCO The Barracuda™ Intruder Defense System For Inward Swinging Commercial Doors - DSI-1 (DSI-1)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32707)
- CM Latch Kit (53820)
- SERVICE CASTER SCC - 3.25" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 700 lbs Capacity (SCC-PHR3420)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS514-38)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHS315)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR514)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 4" dia. (P-PH-040X015/038R)
- Service Caster Caster Wheels