Shop All Polyurethane Wheels
Service Caster
SCC - 4" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity
Mfr # SCC-PPUB414-BLUE
Zoro # G005442819
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Fits Axle Dia. 3/8"
- Wheel Material Polyurethane Tread on Polyolefin Core
- Type Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PPUB414-BLUE
- Zoro # G005442819
- UPC # 670533889115
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 4" x 1-1/4" |
Details
Wheel Material | Polyurethane Tread on Polyolefin Core |
Type | Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel |
Bearing Type | Ball Bearing |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polyurethane |
Capacity | 350 |
Description
Listing is for one (1) Service Caster 4" diameter by 1.25" tread width blue polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 300 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- NITE IZE Rope Tightener, 1-1/2 In., Aluminum, Silver (F9S-02-09)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET1-901CW-6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- SERVICE CASTER SCC - 5" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1000 lbs Cpty (SCC-SPUR520)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-EZPUS820-12-KW-2SS)
- SERVICE CASTER SCC - 6" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 750 lbs Capacity (SCC-POR620)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 30mm Bore - (SCC-EZPUS830-30MM-KW-2SS)
- SERVICE CASTER Case JW-6P Deck Gauge Wheel Replacement (CAS-SCC-POD620-58-1PC)
- SERVICE CASTER 6" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 18mm Bore - (SCC-EZPUS615-18MM-KW-2SS)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1870 lb (HTH 83X115/30-114K)
- Service Caster Caster Wheels