Shop All Polyurethane Wheels
Service Caster
SCC - 4" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity
Mfr # SCC-PPUB414-BLK
Zoro # G205442879
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Fits Axle Dia. 3/8"
- Wheel Material Polyurethane Tread on Polyolefin Core
- Type Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PPUB414-BLK
- Zoro # G205442879
- UPC # 670533889078
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 4" x 1-1/4" |
Details
Wheel Material | Polyurethane Tread on Polyolefin Core |
Type | Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Bearing Type | Ball Bearing |
Capacity | 350 |
Finish | Polyurethane |
Description
Listing is for one (1) Service Caster 4" diameter by 1.25" tread width black polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 300 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 27' Red Winch Strap with D-Ring (427DR-R)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In (1DKK8)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- MAASDAM Rope with Hook, 1/2" x 100 ft. (3973-100)
- SERVICE CASTER SCC - 3.5" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLK)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-750 lbs Cpty (SCC-PPUR620)
- SERVICE CASTER SCC - 3.5" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-GRY)
- SERVICE CASTER SCC - 4" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-500 lbs Cpty (SCC-PPUR420)
- SERVICE CASTER SCC - 5" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-600 lbs Cpty (SCC-PPUR520)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-EZPUS520-12-KW-2SS)
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- Service Caster Polyurethane Wheels