Shop All Polyurethane Wheels
Service Caster
SCC - 3.5" Red Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity
Mfr # SCC-PPUB3514-RED
Zoro # G305442885
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Fits Axle Dia. 3/8"
- Wheel Material Polyurethane Tread on Polyolefin Core
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-PPUB3514-RED
- Zoro # G305442885
- UPC # 670533889238
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel |
Bearing Type | Ball Bearing |
Capacity | 300 |
Finish | Polyurethane |
Description
Listing is for one (1) Service Caster 3.5" diameter by 1.25" tread width red polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 250 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon End Clamp, Flat Cable (33N231)
- KIPP Clevis Joint DIN71752 Thread M10 Right-Hand Thread, G=20, D1=10, B=10, Stainless Steel 1.4305 Bright (K0732.1020)
- ZORO SELECT Replacement Tube, 13 x 3.5 In. (1NWX7)
- RUBBERMAID COMMERCIAL Vacuum Restraint Kit (GRFG9T94M20000)
- SERVICE CASTER Go Mini's Moving Portable Storage Container Replacement Wheel with Zerk Axle Nut (GOM-SCC-PUR630-RS-ZAN345)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1200 lb Cpty (SCC-PUR620-GB)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-2000 lb Cpty (SCC-PUR630-RS)
- SERVICE CASTER 4" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS415-20MM-KW-2SS)
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POB520)
- SERVICE CASTER SCC - 8" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 1000 lbs Capacity (SCC-POR820)
- VESTIL Polyurethane Wheel 5x2 Red/Silver (WHL-PU-5X2)
- Service Caster Polyurethane Wheels