Shop All Polyurethane Wheels
Service Caster
SCC - 3.5" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity
Mfr # SCC-PPUB3514-BLK
Zoro # G505442814
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Fits Axle Dia. 3/8"
- Wheel Material Polyurethane Tread on Polyolefin Core
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-PPUB3514-BLK
- Zoro # G505442814
- UPC # 670533889061
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel |
Durometer | 60D |
Bearing Type | Ball Bearing |
Capacity | 300 |
Finish | Polyurethane |
Description
Listing is for one (1) Service Caster 3.5" diameter by 1.25" tread width black polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 250 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Drum Band Dolly (8625)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- BIL-JAX Trash Chute Kit - 50' (0086-079-50)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 30mm Bore - (SCC-EZPUS830-30MM-KW-2SS)
- SERVICE CASTER 5" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS515-20MM-KW-2SS)
- SERVICE CASTER SCC - 3.5" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLUE)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-EZPUS830-1-KW-2SS)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- SERVICE CASTER SCC - 3.5" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-GRY)
- SERVICE CASTER SCC-6" Poly on Aluminum Wheel Only w/Roller Bearing- 1/2" Bore-1200 lbs Capacity (SCC-PAR620)
- Service Caster Polyurethane Wheels