Shop All Phenolic Wheels
Service Caster
SCC - 3.25" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity
Mfr # SCC-PHS3415-38
Zoro # G705442898
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 600
- Type Phenolic Wheel
- Bore Size 0.375
- Wheel Diameter 3.25
- Max. Operating Temp. -50 degrees F to 250 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHS3415-38
- Zoro # G705442898
- UPC # 670533889610
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.375 |
Wheel Diameter | 3.25 |
Size | 3-1/4" x 1-1/2" |
Details
Capacity | 600 |
Type | Phenolic Wheel |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Bearing Type | Spanner Bushing |
Finish | Phenolic |
Material | Phenolic |
Durometer | 90D |
Description
Listing is for one (1) Service Caster 3.25" diameter by 1.5" tread width phenolic wheel with 3/8" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a plain 3/8" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 5/16" (RF639)
- US CARGO CONTROL 1" x 13' Red Endless Ratchet Strap (1613FE-RED)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3426-103)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- SERVICE CASTER SCC - 10" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2900 lbs Capacity (SCC-PHR1030)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 500 lbs Capacity (SCC-PHS314)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT414-38)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS515-38)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHSHT414)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- Service Caster Caster Wheels