Shop All Rubber Wheels
Service Caster
SCC - 3" Soft Rubber Wheel Only - 3/8" Bore - 175 lbs Capacity
Mfr # SCC-SRS314
Zoro # G605442684
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/8"
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearings Plain Bore
- Bore Dia. 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SRS314
- Zoro # G605442684
- UPC # 670533889368
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 3/8" |
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Bore Dia. | 0.375 |
Size | 3" x 1-1/4" |
Details
Wheel Bearings | Plain Bore |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Load Capacity | 175 |
Durometer | 80A |
Material | Soft Rubber |
Finish | Soft Rubber |
Type | Soft Rubber Wheel |
Description
Listing is for one (1) Service Caster 3" diameter by 1.25" tread width soft rubber wheel with a 3/8" bore. Supports 175 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Soft Rubber Wheels. With a plain bore with 3/8" bore for axle, soft rubber wheels combine a soft tread on a hard rubber core which offer quiet movement and a cushioned ride. They are also resistant to most chemicals and oils. Hardness scale 80 Shore (A) Durometer. An excellent choice for floors in commercial and industrial settings. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- VESTIL 36x4 Extruded Rubber Fender Bumper (M-4-36)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H909)
- SERVICE CASTER SCC - 5" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-450 lbs Cpty (SCC-RSR520)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Donut Tread Wheel Only w/Roller Bearing-500 lbs Cpty (SCC-TPRRD620)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-500 lbs Cpty (SCC-TPRBF620)
- SERVICE CASTER SCC - 5" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB514)
- SERVICE CASTER SCC - 3.5" Hard Rubber Wheel Only - 3/8" Bore - 285 lbs Capacity (SCC-HRS3514)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/4" Bore (SCC-RSS1030-114-KW-2SS)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Offset (1NXB5)
- Service Caster Rubber Wheels