Shop All Metal Wheels
Service Caster
SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity
Mfr # SCC-SSR315-38
Zoro # G205443005
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1.5
- Caster Wheel/Tread Material Semi Steel Cast Iron
- Caster Wheel Bearings Roller Bearing
- Fits Axle Dia. 3/8"
- Caster Sub-Type Semi Steel Cast Iron Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSR315-38
- Zoro # G205443005
- UPC # 670533889849
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.5 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 3" x 1-1/2" |
Details
Caster Wheel/Tread Material | Semi Steel Cast Iron |
Caster Wheel Bearings | Roller Bearing |
Caster Sub-Type | Semi Steel Cast Iron Wheel |
Frame Finish | Semi Steel Cast Iron |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Capacity | 600 |
Description
Listing is for one (1) Service Caster 3" diameter by 1.5" tread width semi steel cast iron wheel with roller bearing and 3/8" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a Roller Bearing with 3/8" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- ZORO SELECT Guard Post, Center, Single, H18 1/2In (5W809)
- ZORO SELECT Dock Bumper, 20x4-1/2x13 In., Rubber (26W591)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity (SCC-SSR415-38)
- SERVICE CASTER SCC-4" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-700 lbs Cpty (SCC-SSR420)
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Ball Bearing -1200 lbs Cpty (SCC-VGB620)
- SERVICE CASTER SCC-12" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lb Cpty (SCC-SSR1230)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS414)
- SERVICE CASTER SCC- 4" Semi Steel V-Groove Wheel Only - 1/2" Bore - 600 lbs Cacapity (SCC-VGR415)
- HAMILTON CASTERS Hamilton® Metal Wheel 3 x 1-1/4 - 1/2" Roller Bearing (W-312-M-1/2)
- Service Caster Metal Wheels