Shop All Metal Wheels
Service Caster
SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity
Mfr # SCC-SSS314
Zoro # G705443017
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 1.25
- Caster Wheel/Tread Material Semi Steel Cast Iron
- Caster Wheel Bearings Plain Bore
- Fits Axle Dia. 1/2"
- Caster Temp. Range -45 degrees F to 600 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSS314
- Zoro # G705443017
- UPC # 670533889870
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 3" x 1-1/4" |
Details
Caster Wheel/Tread Material | Semi Steel Cast Iron |
Caster Wheel Bearings | Plain Bore |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Frame Finish | Semi Steel Cast Iron |
Caster Sub-Type | Semi Steel Cast Iron Wheel |
Capacity | 350 |
Description
Listing is for one (1) Service Caster 3" diameter by 1.25" tread width semi steel cast iron wheel with a 1/2" bore. Supports 350 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a plain bore with 1/2" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- VESTIL Long Deck Cart 4000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096-4)
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET60)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS414)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron V-Groove Wheel Only w/Ball Bearing -800 lbs Cpty (SCC-VGB420)
- SERVICE CASTER SCC-12" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lb Cpty (SCC-SSR1230)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -800 lbs Cpty (SCC-VGR420)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing- 1100 lbs Cpty (SCC-VGR520)
- SERVICE CASTER SCC-5" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-1000 lbs Cpty (SCC-SSR520)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYY7)
- Service Caster Metal Wheels