Shop All Phenolic Wheels
Service Caster
SCC - 3" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity
Mfr # SCC-PHS315-38
Zoro # G505442920
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Phenolic
- Bore Size 0.375
- Max. Operating Temp. -50 degrees F to 250 degrees F
- Capacity 600
- Durometer 90D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHS315-38
- Zoro # G505442920
- UPC # 670533889603
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.375 |
Size | 3" x 1-1/2" |
Wheel Diameter | 3 |
Details
Material | Phenolic |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Capacity | 600 |
Durometer | 90D |
Type | Phenolic Wheel |
Finish | Phenolic |
Bearing Type | Spanner Bushing |
Description
Listing is for one (1) Service Caster 3" diameter by 1.5" tread width phenolic wheel with 3/8" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a plain 3/8" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF578)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-CB)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- BOARDWALK Resin 2 Shelves, 300 lb (3485207)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR414)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS514-38)
- SERVICE CASTER SCC - 8" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR830)
- SERVICE CASTER SCC - 10" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2900 lbs Capacity (SCC-PHR1030)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHSHT414)
- SERVICE CASTER SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -500 lbs Capacity (SCC-PHRHT314)
- RWM Phenolic Wheel, 8x2" (DUR-0820-08)
- Service Caster Phenolic Wheels