Shop All Phenolic Wheels
Service Caster
SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -400 lbs Capacity
Mfr # SCC-PHRHT315
Zoro # G505442906
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type High Temperature Phenolic Wheel
- Max. Operating Temp. 475 degrees F continuous usage and 525 degrees F intermittent usage
- Finish High Tempertature Phenolic
- Capacity 400
- Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHRHT315
- Zoro # G505442906
- UPC # 670533889658
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Diameter | 3 |
Size | 3" x 1-1/2" |
Bore Size | 0.5 |
Details
Type | High Temperature Phenolic Wheel |
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Finish | High Tempertature Phenolic |
Capacity | 400 |
Bearing Type | Roller Bearing |
Material | High Temperature Phenolic |
Durometer | 90D |
Description
Listing is for one (1) Service Caster 3" diameter by 1.5" tread width high temperature phenolic wheel with roller bearing and 1/2" bore. Supports 400 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin. With a Roller Bearing with 1/2" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 2", 500 ft, Yellow ft. SunShield (U2355YEL)
- HAMPTON Small Zinc-Plated Silver Steel 4.8125 in. L Clothesline Hook 300 lb (02-3490-162)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR415-38)
- SERVICE CASTER SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -500 lbs Capacity (SCC-PHRHT314)
- SERVICE CASTER Albion Industries TM0410108 Wheel Replacement (ALB-SCC-PHR415)
- SERVICE CASTER SCC - 12" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 3500 lbs Capacity (SCC-PHR1230)
- SERVICE CASTER SCC - 3.25" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 700 lbs Capacity (SCC-PHR3420)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR414)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1500 lb. (W-620-LP-3/4)
- Service Caster Phenolic Wheels