Shop All Phenolic Wheels
Service Caster
SCC - 3" High Temp Phenolic Wheel Only - 3/8" Bore - 500 lbs Capacity
Mfr # SCC-PHSHT314-38
Zoro # G105443037
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Operating Temp. 475 degrees F continuous usage and 525 degrees F intermittent usage
- Wheel Diameter 3
- Capacity 500
- Material High Temperature Phenolic
- Finish High Tempertature Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHSHT314-38
- Zoro # G105443037
- UPC # 670533889023
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Diameter | 3 |
Size | 3" x 1-1/4" |
Bore Size | 0.375 |
Details
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Capacity | 500 |
Material | High Temperature Phenolic |
Finish | High Tempertature Phenolic |
Type | High Temperature Phenolic Wheel |
Bearing Type | Spanner Bushing |
Durometer | 90D |
Description
Listing is for one (1) Service Caster 3" diameter by 1.25" tread width high temperature phenolic wheel with 3/8" bore. Supports 500 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin. With a plain 3/8" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- BAUER LADDER 16' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23044)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 7' (Green) (PRS2-7)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 500 lbs Capacity (SCC-PHS314)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS514-38)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS414-38)
- SERVICE CASTER Albion Industries TM0320108 Wheel Replacement (ALB-SCC-PHR3420)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 1/2" Bore - 800 lbs Capacity (SCC-PHS615)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- Service Caster Caster Wheels