Shop All Phenolic Wheels
Service Caster
SCC - 3" High Temp Phenolic Wheel Only - 1/2" Bore - 400 lbs Capacity
Mfr # SCC-PHSHT315
Zoro # G505442975
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 400
- Type High Temperature Phenolic Wheel
- Durometer 90D
- Finish High Tempertature Phenolic
- Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHSHT315
- Zoro # G505442975
- UPC # 670533889733
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Diameter | 3 |
Size | 3" x 1-1/2" |
Bore Size | 0.5 |
Details
Capacity | 400 |
Type | High Temperature Phenolic Wheel |
Durometer | 90D |
Finish | High Tempertature Phenolic |
Bearing Type | Plain Bore |
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Material | High Temperature Phenolic |
Description
Listing is for one (1) Service Caster 3" diameter by 1.5" tread width high temperature phenolic wheel with 1/2" bore. Supports 400 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin. With a plain 1/2" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Grab Hook, Steel, G80,5350 lb., Gold Plated (G8-200-516)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Silver (EE2801TTX7)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHS315)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PHRHT420)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT414-38)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- SERVICE CASTER Albion Industries TM0320108 Wheel Replacement (ALB-SCC-PHR3420)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR514)
- DURASTAR Wheel; 4X1.25 Phenolic Wheel (Black); 1/2" I.D. Delrin Bearing (414PH56-1B)
- Service Caster Caster Wheels