Shop All Pneumatic Wheels
Service Caster
SCC - 10" x 3.5" Pneumatic Wheel Only with 4" Centered Hub and Ball Bearings
Mfr # SCC-FPB350-4C-BRGKIT
Zoro # G605442905
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 10
- Wheel Width 3.5
- Fits Axle Dia. 1/2", 5/8", 3/4"
- Type Black Pneumatic Tread on Silver Metal Core
- Material Black Pneumatic Tread on Silver Metal Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-FPB350-4C-BRGKIT
- Zoro # G605442905
- UPC # 11586526280
- Country of Origin United States
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3.5 |
Fits Axle Dia. | 1/2", 5/8", 3/4" |
Size | 10" x 3.5" (4.10/3.50-4) |
Details
Type | Black Pneumatic Tread on Silver Metal Core |
Material | Black Pneumatic Tread on Silver Metal Core |
Wheel Bearings | Ball Bearings |
Model | Pneumatic Wheel Only |
Capacity | 330 |
Description
Listing is for one (1) Service Caster Air Filled Pneumatic Hand Truck Dolly Wheel with a 10" diameter, 3.5” tread width and a 4" centered hub. Included are ball bearings to fit 1/2", 5/8”, or 3/4" axles, eliminating the need to guess correct size. Supports 330 pounds (lbs) per wheel. When searching for a reliable and durable solution to your transport needs, consider Service Caster’s pneumatic & flat free semi-pneumatic wheels. Service Caster’s pneumatic and flat free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings (1/2”, 5/8” and 3/4” sizes included), Service Caster’s pneumatic and flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Aluminum Stepladder, 250 lb Capacity (AS2104)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- SERVICE CASTER SCC - 8" x 2.5" Pneumatic Wheel Only with 3.1875" Centered Hub and Ball Bearings (SCC-FPB280-4C-BRGKIT)
- SERVICE CASTER SCC- 10" x 3.5" Gray Pneumatic Wheel Only with 4" Centered Hub and Ball Bearings (SCC-FPB350-4C-GRAY-BRGKIT)
- SERVICE CASTER SCC - 10" x 3.5" Pneumatic Wheel Only with 2.25" Offset Hub and Ball Bearings (SCC-FPB350-4O-BRGKIT)
- SERVICE CASTER SCC-8" x 2.5" Gray Pneumatic Wheel Only w/3.1875" Centered Hub and Ball Bearings (SCC-FPB280-4C-GRAY-BRGKIT)
- ZORO SELECT Pneumatic Wheel, Black, 2-9/16" Wheel W (P 220/20-75R)
- HOMESTEAD SRWK 16 in. 4 Ply Knobby Tire (HO571847)
- HAMILTON Hd Solid Pneumatic 10 Dia. 1 Tpr (W-1040-SPRT-1)
- Service Caster Pneumatic Wheels