Shop All Phenolic Wheels
Service Caster
SCC-10" High Temp Phenolic Wheel Only w/Roller Bearing - 3/4" Bore-2900 lbs Cpty
Mfr # SCC-PHRHT1030
Zoro # G805442972
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type High Temperature Phenolic Wheel
- Durometer 90D
- Bore Size 0.75
- Finish High Tempertature Phenolic
- Capacity 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PHRHT1030
- Zoro # G805442972
- UPC # 670533891248
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.75 |
Size | 10" x 3" |
Wheel Diameter | 10 |
Details
Type | High Temperature Phenolic Wheel |
Durometer | 90D |
Finish | High Tempertature Phenolic |
Capacity | 2900 |
Bearing Type | Roller Bearing |
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Material | High Temperature Phenolic |
Description
Listing is for one (1) Service Caster 10" diameter by 3" tread width High Temperature Phenolic wheel with a roller bearing and 3/4" bore. Supports 2900 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin wheels. With a Roller Bearing with 3/4" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- THE BETTER BUNGEE Bungee Cord, Yellow, 12 in. L, 1-1/2 in. W (BBC12NY)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- SHUTER Mobile Parts Cart, FO304 1, Sided 24 Bins (1010548)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHSHT414)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PHRHT420)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- SERVICE CASTER Albion Industries TM0320108 Wheel Replacement (ALB-SCC-PHR3420)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 1200 lbs Capacity (SCC-PHR620)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- Service Caster Caster Wheels