Shop All Stem Casters
Service Caster
Rubbermaid Cart Caster Replacements - Series 4000, 3355-88, 3424-88, 4PK
Mfr # RUB-SCC-GR05S410-TPRS-716138-X701-4
Zoro # G905442520
product price: $69.59
/pk 4, $17.40/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1
- Mounting Height 4-3/4"
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # RUB-SCC-GR05S410-TPRS-716138-X701-4
- Zoro # G905442520
- UPC # 11586525832
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 |
Mounting Height | 4-3/4" |
Stem Length | 1-3/8" |
Wheel Dia. | 4 |
Bolt Hole Dia. | 5/16" (hardware not included) |
Stem Dia. | 7/16" |
Size | 4" x 1" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 500 |
Material | Non-marking Floor Safe Thermoplastic Rubber Tread |
Includes | (4) Swivel casters, Socket |
Finish | Bright Zinc Plated Finish |
Durometer | 85A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
High quality, non-marking casters for Rubbermaid carts. Fits Rubbermaid carts: 3355-88, 3424-88, 3457, 4091, 4092, 4093, 4094, 4095. Listing is for a set of four (4) Service Caster Series #05 casters for Rubbermaid carts. Includes four (4) 4" diameter thermoplastic rubber wheels, a 7/16" diameter x 1-3/8" length grip ring stem, and sockets. Supports up to 125 lbs. per caster or 500 lbs. total for a set of four (4). Featuring a non-marking thermoplastic wheel and zinc metal housing, this caster set is a great upgrade or replacement for most Rubbermaid carts. Replacement sockets included. When searching for a reliable and durable replacement for Rubbermaid cart casters, consider Service Caster’s Series 05 thermoplastic rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for Rubbermaid carts. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. We design, manufacture, assemble, and distribute casters worldwide from our location in West Reading, Pennsylvania. Trust us to assist you with selecting, designing, and integrating casters into your application. Choose from a wide range of casters and wheels designed for light to extra heavy duty use from our extensive catalog of over 200 brands, including the Service Caster brand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- INDUSCO Load Binder, 3/8" Lever Style (16100036)
- VESTIL Handle Kit Left and Right (12-154-005)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-MRN-TLB-845)
- SERVICE CASTER 4 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-PHS-M1215-2-PLB-2)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-RED-845-2-TLB2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S614-TPRB-PLB-M1215)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-BLU-845-2-TLB2)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161812-4)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- Service Caster Stem Casters