Shop All Stem Casters
Service Caster
Regency Work Table Total Locking Caster Replacement
Mfr # REG-SCC-EXTTL20S514-PPUB-RED-112
Zoro # G905442391
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2.69
- Wheel Bearing Type Sealed Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-EXTTL20S514-PPUB-RED-112
- Zoro # G905442391
- UPC # 734005056297
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2.69 |
Stem Dia. | 1-1/2" |
Wheel Dia. | 5 |
Size | 5" x 1.25" |
Details
Caster Stem Type | Expanding Stem |
Wheel Bearing Type | Sealed Precision Ball Bearing |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Material | Polyurethane on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Includes | Swivel caster w/total lock brake |
Mounting Type | Expanding Stem |
Model | Series #20 |
Description
High quality swivel caster with total lock brake for all Regency Work Tables and Equipment Stands. Listing is for one (1) Service Caster Series #20 swivel caster with a total lock brake and a 5 inch diameter by 1-1/4 inch red polyurethane tread on gray polyolefin core wheel. This Regency Work Table and Equipment Stand replacement caster has a 1-1/2 inch expanding adapter stem and works great on any Regency Work Table and Equipment Stand. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 15 ft L, 4 in W, Polyester, Yellow (EE2604DTX15)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 6 in, 900 lb (1ULL3)
- MIDWEST FASTENER 3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35801)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A1E10B4AC1P6)
- SERVICE CASTER Avantco A Plus 44712190922 Replacement Caster (AVA-SCC-TS20S514-POS-121315)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S615-PHS-TLB-34212-4)
- SERVICE CASTER Henny Penny HP17630 Caster Replacement (HEN-SCC-TS05S310-POS-58SP)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-BLUE-716138)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-112-4)
- SERVICE CASTER 3.5 Inch 316SS Soft Rubber Swivel 1-3/4 Inch Expanding Stem Caster Set Brake SCC (SCC-SS316EX20S3514-SRS-TLB-134-4)
- ZORO SELECT Stem Caster, 175 lb. Load Rating, Swivel (P7S-SRP030K-SG5-TB)
- Service Caster Stem Casters