Shop All Stem Casters
Service Caster
Regency Work Table Total Locking Caster Replacement
Mfr # REG-SCC-EXTTL20S514-PPUB-MRN-112
Zoro # G505442401
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2.69
- Wheel Bearing Type Sealed Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-SCC-EXTTL20S514-PPUB-MRN-112
- Zoro # G505442401
- UPC # 734005056457
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2.69 |
Stem Dia. | 1-1/2" |
Wheel Dia. | 5 |
Size | 5" x 1.25" |
Details
Caster Stem Type | Expanding Stem |
Wheel Bearing Type | Sealed Precision Ball Bearing |
Material | Polyurethane on Polyolefin |
Load Capacity | 350 |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster w/total lock brake |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Mounting Type | Expanding Stem |
Model | Series #20 |
Description
High quality swivel caster with total lock brake for all Regency Work Tables and Equipment Stands. Listing is for one (1) Service Caster Series #20 swivel caster with a total lock brake and a 5 inch diameter by 1-1/4 inch maroon polyurethane tread on gray polyolefin core wheel. This Regency Work Table and Equipment Stand replacement caster has a 1-1/2 inch expanding adapter stem and works great on any Regency Work Table and Equipment Stand. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 100' (143426)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 63" (975US)
- COTTERMAN 102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity (WMX06R37A6P3)
- ZORO SELECT Swivel Plate Cstr, 550 lb, Stainless Steel (P21SX-PB050R-14)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S414-PPUB-RED-78-4)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S414-SSS-58212)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PHR-34212-2-TLB-2)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- Service Caster Stem Casters